Kramer 4K to 2K Down−Converter
#Grup produk P107866271
Spesifikasi
Input | 1 HDMI 4K |
---|---|
Output | 1 HDMI 2K |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
VP−510 is a down−converter for 4K UHD HDMI signals. The unit takes a 4K resolution input, provides a loop output and down−converts it to 2K resolution. It allows the use of legacy equipment with 4K signals (23.98Hz to 30Hz).
Fitur
HDMI Signal Downscaling — From 4K UHD to 2K/1080p.Resolution Support — 4K@24Hz 4096×2160p and 4K@24/25/30Hz 3840×2160p.
HDMI Signal Bypass — For non–4K resolutions.
HDMI Looping Input.
Max. Data Rate — 10.2Gbps (3.4Gbps per graphic channel).
HDMI Support — 3D, Deep Color, x.v.Color™, Dolby® TrueHD, Dolby Digital Plus, DTS–HD® and 7.1 PCM.
Ulasan Produk
Tidak ada ulasan