Kramer 3G HD-SDI ProScale Digital Scaler
#Grup produk P107866192
Spesifikasi
| Input | 1 3G HD-SDI |
|---|---|
| Output | 2 3G HD-SDI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP-470 is a high-performance digital scaler for 3G HD-SDI signals. It up- or down-scales the incoming SDI signal to resolutions up to 1080p and routes it to two identical SDI outputs.
Fitur
Max. Data Rate — 3Gbps.HDTV Compatible.
Multi–Standard Operation — SDI (SMPTE 259M), HD–SDI (SMPTE 292M) and 3G HD–SDI (SMPTE 424M).
Looping Input — Reclocked and equalized.
Selectable Output Size & Aspect Ratio — Full, panscan, letterbox, underscan and overscan settings.
Built–In ProcAmp Features — Color hue, sharpness, contrast and brightness.
Freeze Button.
Non–Volatile Memory — Saves final settings.
USB Port — For firmware upgrade.
Controls — Front panel buttons with OSD (on screen display).
Compact MegaTOOLS™ — 2 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































