Kramer 3-Input Analog & HDMI ProScale Presentation Switcher/Scaler
#Grup produk P107866174
Spesifikasi
Input | 1 VGA/HD 1 HDMI 1 DP |
---|---|
Output | Scaled - 1 HDMI - 1 VGA/HD |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VP−461 is a high−quality presentation switcher and scaler with PIP for computer graphics, HDMI and DisplayPort signals. It scales the video, embeds the audio and outputs the signal to the HDMI output, as well as to the computer graphics video output together with an unbalanced audio output.
Fitur
K–IIT XL™ Picture–in–Picture Image Insertion Technology — Ultra–stable picture–in–picture, picture–and–picture, and split screen capability. Any video source can be inserted into or positioned next to a DisplayPort video source or vice versa with window positioning and sizing controls.Kramer’s PixPerfect™ Scaling Technology — Kramer’s precision pixel mapping and high quality scaling technology. High–quality 3:2 and 2:2 pull down de–interlacing and full up and down–scaling of all video input signals.
Ultra–Fast Fade–Thru–Black (FTB™) Switching — Video switching transitions are clean and ultra fast. The video fades to black and the new input fades from black for smooth, glitch–free switching. The output signal provides constant sync so the display never glitches.
HDTV Compatible.
40 Output Resolutions — Up to WUXGA, 1080p and 2K.
HDMI Deep Color Support.
Luma Keying — Via PIP window.
Vertical Keystoning.
Built–in ProcAmp — Color, sharpness, contrast, brightness and gamma are set individually for each input.
Powerful Noise Reduction Filters — Temporal, block, mosquito and combing.
Picture Zooming — Both on main and PIP picture.
De–interlacing — 3:2 and 2:2 pull–down; 24sf handling.
Multiple Aspect Ratio Selections — Follow input, follow output, best fit, letterbox and overscan.
Dual Window Display — Preset picture–in–picture, picture–and–picture and split screens, as well as customized window layouts.
Advanced EDID Management — For each input and each output.
Non–Volatile Memory — Saves final settings.
Firmware Upgrades — Via RS–232.
Flexible Control Options — Front panel buttons, OSD (on–screen display) via front panel buttons or IR remote (remote control included), Control Application software for use via RS–232.
Ulasan Produk
Tidak ada ulasan