Kramer HDBaseT to HDMI & Audio ProScale Receiver/Scaler

Sebelum PPN:
Rp17.999.900
Spesifikasi
Input1 HDBT 1 IR
Output1 HDMI 1 IR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The Kramer VP−427A is a receiver/scaler for HDBaseT twisted pair, HDMI, bidirectional RS−232 and IR signals. The unit receives an HDBaseT signal that it converts to HDMI, IR and RS−232 signals. It up− or down−scales the picture to match the resolution of the HDMI monitor. It includes a simultaneous analog audio output of the embedded HDMI audio.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).
Bidirectional RS–232 Port — For embedding/de–embedding control commands in the HDBaseT data stream.
Infrared Input and Output Ports — For controlling devices over the HDBaseT data stream.
System Range — Up to 70m (230ft).
Embedded Audio — Support for LPCM 2CH.
Analog Audio Output — Includes a simultaneous unbalanced stereo audio output of the embedded HDMI audio.
Constant Output Sync — Even when the input video signal is lost or interrupted.
ProcAmp Control — Contrast, brightness, fine tune & R, G, B level/gain.
On–Screen Display (OSD) — For easy setup and adjustment, accessible via the front–panel buttons.
Non–Volatile Memory — Saves final settings.
Freeze Button.
USB Port — For upgrading firmware.

Ulasan Produk

Tidak ada ulasan