Kramer 4x1 Computer Graphics Video & Stereo Audio Standby Switcher

Sebelum PPN:
Rp16.999.900
Spesifikasi
Input4 VGA
Output1 VGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VP−411DS is a high−performance switcher for computer graphics video signals, with resolutions up to and exceeding UXGA, and unbalanced stereo audio signals. When configured as a standby switcher, the switching priority can be set for each of the four inputs.
Fitur
High Bandwidth — 300MHz (–3dB).
Looping Input — Input 1.
Automatic Standby Switching — Priority can be set for each of the 4 inputs via DIP–switches.
Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform. Kr–isp® advanced sync processing can be enabled or disabled.
Primary Input — Selectable.
Flexible Control Options — Front panel, RS–232 (K–Router™ Windows®–based Kramer software is included), contact closure, & IR remote (available upon request) .
Output Disconnect.
Front Panel Lockout.

Ulasan Produk

Tidak ada ulasan