Kramer 4x1 Computer Graphics Video Mechanical Switcher
#Grup produk P107865795
Spesifikasi
| Input | 4 VGA |
|---|---|
| Output | 1 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP−41 is a high−performance switcher for computer graphics video signals with resolutions up to and exceeding UXGA. It switches any one of four signals to a single output.
Fitur
High Bandwidth — 750MHz (–3dB).HDTV Compatible.
Mechanical (Passive) Switching — No power required.
Ulasan Produk
Tidak ada ulasan