Kramer 1:3 Computer Graphics Video Distribution Amplifier
#Grup produk P107865759
Spesifikasi
| Input | 1 VGA |
|---|---|
| Output | 3 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP−300K is a distribution amplifier for computer graphics signals with resolutions up to and exceeding UXGA. The unit takes one input, provides correct buffering and isolation, and distributes the signal to three identical outputs.
Fitur
High Bandwidth — 400MHz (–3dB).HDTV Compatible.
ID Bit Control.
Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform. Kr–isp® advanced sync processing can be enabled or disabled.
EDID PassThru — Passes EDID signal from display to source via output 1.
Selectable Sync Input Impedance — 75Ω (video), 510Ω (Graphics/TTL).
DC Coupling.
3ft 15–pin HD Cable Included.
Ulasan Produk
Tidak ada ulasan




















































































































































