Kramer 2x1 Computer Graphics Video & Stereo Audio Standby Switcher
#Grup produk P107865713
Spesifikasi
| Input | 2 VGA |
|---|---|
| Output | 1 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP-211K is a high-performance switcher for computer graphics video signals, with resolutions up to and exceeding UXGA, and unbalanced stereo audio signals. When configured as a standby switcher, it switches to the secondary input upon loss of the primary input.
Fitur
High Bandwidth — 300MHz (–3dB).Looping Input — Input 1.
Automatic Standby Switching — Switches from secondary input to primary input when a signal is detected.
Control — Automatic or contact closure.
Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform. Kr–isp® advanced sync processing can be enabled or disabled.
Primary Input — Selectable.
Active Input LED Indicators.
Ulasan Produk
Tidak ada ulasan




















































































































































