Kramer 1:2 Computer Graphics Video Line & Distribution Amplifier
#Grup produk P107865698
Spesifikasi
| Input | 1 VGA |
|---|---|
| Output | 2 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP-200xln is a high-performance line and distribution amplifier for computer graphics video signals with resolutions up to and exceeding UXGA. It provides controls to compensate for signal losses inherent in long cable runs.
Fitur
High Bandwidth — 400MHz (–3dB).HDTV Compatible.
Level (Gain) and EQ (Peaking) Controls.
ID Bit Control.
AC/DC Coupling Selection — Individually for R, G, & B signals.
Ulasan Produk
Tidak ada ulasan