Kramer 1:2 Computer Graphics Video & Stereo Audio Distribution Amplifier
#Grup produk P107865652
Spesifikasi
Input | 1 VGA |
---|---|
Output | 2 VGA |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VP-200AK is a high-performance distribution amplifier for computer graphics video signals, with resolutions up to and exceeding UXGA, and unbalanced stereo audio. It takes a computer graphics video and stereo audio input and outputs two computer graphics video, two balanced, and two unbalanced stereo audio signals.
Fitur
High Bandwidth — 510MHz (–3dB).HDTV Compatible.
Audio Outputs — Simultaneous balanced and unbalanced stereo.
EQ (Peaking Control) Audio Level (Gain) Controls.
Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform. Kr–isp® advanced sync processing can be enabled or disabled via internal switches.
ID Bit Control.
Ulasan Produk
Tidak ada ulasan