Kramer 16x8 RGBHV & Balanced Stereo Audio Matrix Switcher
#Grup produk P107865616
Spesifikasi
Input | 16 RGBHV |
---|---|
Output | 8 RGBHV |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VP-1608 is a high-performance matrix switcher for RGBHV and balanced audio signals. It can route any or all inputs to any or all outputs simultaneously.
Fitur
High Bandwidth — 400MHz (–3dB) fully loaded.HDTV Compatible.
Control — Front panel, RS–232 (K–Router™ Windows®–based Kramer software is included), & RS–485, IR remote (available upon request) .
Front Panel Control Lockout.
Take Button — Executes multiple switches all at once.
Memory Locations — Stores multiple switches as presets to be recalled and executed when needed.
Delayed Switching™ — Switches sync ahead of video to provide near glitch–free switching of non–genlocked sources.
Audio Breakaway Switching.
Ulasan Produk
Tidak ada ulasan