Kramer 1:12 Computer Graphics Video & HDTV Distribution Amplifier
#Grup produk P107865573
Spesifikasi
| Input | 1 VGA/HD |
|---|---|
| Output | 12 VGA/HD 3 CAT 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP-12NHD is a high-performance distribution amplifier for computer graphics video signals. It takes one input, provides correct buffering and isolation, and distributes the signal to twelve computer graphics outputs on 15-pin HD connectors and three twisted pair outputs.
Fitur
High Bandwidth (15–pin HD) — 330MHz (–3dB).Max. Resolution (Twisted Pair) — WUXGA & 1080p.
HDTV Compatible.
Sync Polarity Settings — H & V switches for improved display compatibility with the CAT 5 outputs.
Power Connect™ System — A single connection to the transmitter powers all units when the receivers are within 150ft (50m) of the transmitter.
Twisted Pair Connectors — RJ–45 connectors.
Control — RGB Level (Gain), ID bit.
System Range (Twisted Pair) — Up to 100m (300ft).
Cable (Twisted Pair) — UTP (unshielded twisted pair) or STP (shielded twisted pair) such as CAT 5.
Standard 19” Rack Mount Size — 1U. Rack "ears" included.
Ulasan Produk
Tidak ada ulasan




















































































































































