Kramer 1:1 Computer Graphics Video Line Amplifier
#Grup produk P107865555
Spesifikasi
| Input | 1 VGA |
|---|---|
| Output | 1 VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VP-111K is a high-performance line driver for signals exceeding UXGA. It provides controls to compensate for signal losses inherent in long cable runs.
Fitur
High Bandwidth — 500MHz (–3dB).HDTV Compatible.
Looping Input.
Selectable Input Signal Termination.
EQ (Peaking) Control.
Kr–isp® Advanced Sync Processing — Ensures compatibility with a wide range of computers (even if the sync level is too low) by restoring the sync signal waveform. Kr–isp® advanced sync processing can be enabled or disabled.
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































