Kramer 1:8 Video Distributor
#Grup produk P107865476
Spesifikasi
Input | Dual-Mode - 1 CV - 1 Y/C |
---|---|
Output | Dual-Mode - 8 CV - 4 Y/C |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VM−80VN is a high−performance distribution amplifier for composite or SDI signals. It can also be configured as a 1:4 DA for s−Video (Y/C) signals and has controls to compensate for signal losses inherent in long cable runs.
Fitur
High Bandwidth — 330MHz (–3dB).Level (Gain) and EQ (Peaking) Controls.
Dual–Mode — Configure as either a 1:8 (composite) or 1:4 (s–Video) DA.
Video AC/DC Coupling — Internally selectable.
Companion Unit to the VM–80A Audio DA.
Ulasan Produk
Tidak ada ulasan