Kramer 1:4 DVI (HDCP) Distribution Amplifier
#Grup produk P107865397
Spesifikasi
Input | 1 DVI (HDCP) |
---|---|
Output | 4 DVI (HDCP) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VM-4HDCPxl is a high-performance distribution amplifier for DVI signals. The unit reclocks and equalizes one input signal and distributes it to four identical outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).Max. Resolution — Up to UXGA & 1080p.
HDTV Compatible.
HDCP Compliant.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for DVI source and display systems.
Worldwide Power Supply — 100–240V AC.
Standard 19” Rack Mount Size — 1U. Rack "ears" included.
Ulasan Produk
Tidak ada ulasan