Kramer 1:3 Composite Video Distribution Amplifier
#Grup produk P107865315
   Spesifikasi
| Input | 1 CV | 
|---|---|
| Output | 3 CV | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VM-3VN is a distribution amplifier for composite video signals. The unit takes one input, provides correct buffering and isolation and distributes the signal to three identical outputs.
Fitur
High Bandwidth — 430MHz (–3dB).Selectable Input Signal Termination.
Level (Gain) & EQ (Peaking) Controls.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp