Kramer 1:3+1 4K60 4:2:0 HDMI to Long−Reach HDBaseT DA
#Grup produk P107865290
Spesifikasi
| Input | 1 HDMI |
|---|---|
| Output | 3 HDBT 1.0 Long-Reach 1 HDMI 1 RS-232 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VM−3HDT is a high−quality, long−reach 1:3 HDBaseT extender distributor that takes one HDMI input, with IR and RS−232 control signals, converts it to an HDBaseT extension line signal and distributes it to 3 HDBaseT outputs that connect to compatible HDBaseT receivers. VM−3HDT includes an HDMI LOOP output for connecting to an additional unit in a daisy chain.
Fitur
High Performance Distribution — Distributes one HDMI signal to three long–reach HDBaseT extension outputs with up to 4K video resolution, and additional HDMI LOOP output for connecting a local monitor or an additional unit in a daisy chain.Extension–line Distribution — Distributes a 4K@60Hz (4:2:0) 24bpp (maximum) video signal over HDBaseT extension line to a distance of up to 40m (130ft) long–reach, and even further for lower video resolutions.
Standard Compatibility — Connects to any HDBaseT compliant extension product on the market.
HDMI Signal Transmission — HDCP 1.4 compliant signal, supporting Deep Color, x.v.Color™, Lip Sync, 7.1 PCM, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID and CEC (OUT 1 only) signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — An intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal integrity to travel longer distances.
User–Friendly Operation — Status indicators for HDMI and HDBaseT input/output connected signals and power for ease of maintenance and troubleshooting.
Easy Installation — Twisted–pair cables for HDBaseT signals wiring. Compact Mega TOOLS™ fan–less enclosure for over–ceiling mounting, or side–by–side rack mounting.
Ulasan Produk
Tidak ada ulasan




















































































































































