Kramer 1:3 4K60 4:2:0 Long−Reach HDBaseT DA
#Grup produk P107865254
Spesifikasi
Input | 1 HDBT 1.0 Long-Reach |
---|---|
Output | 3 HDBT 1.0 Long-Reach |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
VM−3DT is a high−quality, long−reach 4K@60Hz (4:2:0) HDBaseT extender distributor that takes one long−reach HDBaseT input, equalizes and reclocks the signal and distributes it to three identical HDBaseT outputs. VM−3DT distributes native HDBaseT signals with up to 4K video resolution, along with their re−extension over HDBaseT.
Fitur
High Performance Distribution — Distributes one native, long–reach HDBaseT signal to three outputs with up to 4K video resolution, along with their re–extension over HDBaseT.Dual–side Extension — Extends a 4K@60Hz (4:2:0) 24bpp (maximum) video signal to a distance of up to 40m (130ft) long–reach, and even further for lower video resolutions, when deployed mid–way between an AV source and multiple remote acceptors using CAT copper cable.
Standard Compatibility — Connects to any HDBaseT compliant extension product on the market.
HDMI Signal Transmission — HDCP 1.4 compliant signal, supporting deep color, x.v.Color™, lip sync, 7.1 PCM, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID and CEC (OUT 1 only) signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — An intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
LED Indicators — Status indicators for HDBaseT input/output connected signals and power for ease of maintenance and troubleshooting.
Easy Installation — Twisted–pair cables for HDBaseT signals wiring. Standard half–width 19” rack (1U) enclosure for side–by–side mounting of 2 units in a 1U rack space.
Ulasan Produk
Tidak ada ulasan