Kramer DisplayPort to DVI/HDMI Format Converter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Input1 DP
Output1 DVI 1 HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VM-2DH is a converter for DisplayPort signals. The unit inputs a DisplayPort signal that it converts to HDMI and DVI outputs.
Fitur
Max. Data Rate — 4.95Gbps (1.65Gbps per graphic channel).
Resolution — Up to WUXGA a 1080p.
HDTV Compatible.
HDCP Compliant.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Default EDID — For fast and efficient connection to the display.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
Standards Compliance — HDMI, HDCP, DDWG DVI 1.0.
Supports Up to 8 Embedded Audio Channels.
Compact DigiTOOLS® — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait