Kramer 2x1:4 Compact HDMI Switchable DA
#Grup produk P107865050
Spesifikasi
| Input | 2 HDMI |
|---|---|
| Output | 4 HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VM−24HC is a high−performance switcher and distribution amplifier for HDMI signals. The unit accepts one of two HDMI inputs and distributes the selected signal to four HDMI outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphics channel).HDTV Compatible.
HDCP Compliant.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
EDID Handling — Acquires the EDID from one output, from all connected outputs (auto–mix) or uses a default EDID.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
HDMI Support — With Deep Color, x.v.Color™, up to 7.1 Uncompressed Audio Channels.
3D Pass–Through.
Flexible Control Options — Front panel, IR remote & RS–232.
Desktop Size — Compact size. 2 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































