Kramer 2x1:4 HDMI Switchable DA
#Grup produk P107865032
Spesifikasi
Input | 2 HDMI |
---|---|
Output | 4 HDMI |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VM−24H is a distribution amplifier for HDMI signals. The unit reclocks and equalizes one of two selectable input signals and distributes it to four identical outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).HDTV Compatible.
HDCP Compliant.
HDMI Support — Deep Color, x.v.Color™, Lip Sync, CEC.
3D Pass–Through.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Active Output LED Indicators.
Control — Front panel, RS–232, IR switching.
Worldwide Power Supply — 100–240V AC.
Standard 19” Rack Mount Size — 1U. Rack “ears” included.
Ulasan Produk
Tidak ada ulasan