Kramer 2x1:2 Compact HDMI Switchable DA
#Grup produk P107865014
Spesifikasi
| Input | 2 HDMI |
|---|---|
| Output | 2 HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VM−22H is a distribution amplifier for HDMI signals. The unit reclocks and equalizes one of two selectable input signals and distributes it to two identical outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).HDCP Compliant.
HDMI Support — Deep Color, x.v.Color™, Lip Sync, CEC.
3D Pass–Through.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Active Output LED Indicators.
Control — Front panel or IR remote switching.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal integrity to travel longer distances.
Compact DigiTOOLS® — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































