Kramer 2x1:16 HDMI Switchable DA
#Grup produk P107864954
   Spesifikasi
| Input | 2 HDMI | 
|---|---|
| Output | 16 HDMI | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The VM−216H is a distribution amplifier for HDMI signals. It reclocks and equalizes one of 2 selectable input signals and distributes it to 8 or 16 identical outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).HDTV Compatible.
HDCP Compliant.
HDMI Support — Deep Color, x.v.Color™, Lip Sync, CEC.
3D Pass–Through.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Control — RS–232 & IR.
Active Output LED Indicators.
Worldwide Power Supply — 100–240V AC.
Standard 19” Rack Mount Size — 1U.
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp