Kramer 2x1:2+2 HDMI & DGKat with RS-232 & IR to HDMI & PoC Long-reach DGKat switchable DA

Sebelum PPN:
Rp34.999.900
Spesifikasi
Input1 HDMI 1 DGKat
Output2 HDMI 2 DGKat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VM−114H2C is a high−performance PoC switcher and distribution amplifier for HDMI and DGKat™ twisted pair signals. It reclocks and equalizes one of two selectable input signals (HDMI or DGKat twisted pair) and distributes it to two DGKat twisted pair and two HDMI outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel) (HDMI), 4.95Gbps (1.65Gbps per graphic channel) (DGKat).
HDTV Compatible.
HDCP Compliant.
DGKat™ Signal Integration — Kramer’s unique technology for converting TMDS as well as control and communication to signals that run over twisted pair cables.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
HDMI Support — x.v.Color™, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS–HD (only on the TP inputs and outputs).
3D Pass–Through.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
System Range — Up to 90m (295ft) at 1080i @60hz or up to 70m (230ft) at 1080p @ 60hz when using Kramer DGKat cables.
Note: Transmission range depends on the signal resolution, graphics card and display used. If using third–party shielded CAT cables, both ends of the shield must be soldered to the connectors for the products to function properly.
Active Input & Output LED Indicators.
Compatible Transmitters/Receivers — Transmitters: PT–571, TP–573, TP–577; Receivers: PT–572, TP–575, TP–576, TP–577.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 90m (270ft) of each other.
Flexible Control Options — Front panel buttons, RS–232, infrared control sensor, remote included.
Desktop Size — Compact size. 2 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan