Kramer Compact & Secure 4K Wireless Presentation Device
#Grup produk P107864714
Spesifikasi
| Input | 1 USB 3.0 |
|---|---|
| Output | 1 HDMI Ports: 1 USB 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VIA GO² gives iOS, Android, Chromebook, PC, and Mac users instant wireless connectivity with 4K advanced presentation capabilities. The product features content streaming with crystal−clear mirrored images and stunning video playback and includes iOS mirroring via AirPlay™, Windows & Android mirroring via Miracast™, as well as ChromeBook mirroring. VIA GO² is super−compact (7x7cm) and flexible to install with both built−in Wi−Fi and LAN connectivity and includes industry−leading 1024−bit encryption for secure use on the internal network.
Fitur
3rd party Security Certification.Quick and Reliable Wireless Connectivity — A simple and intuitive user interface enables iOS, Android, Chromebook, PC, and Mac device users to instantly connect to a main display without a dongle. 2.4GHz/5GHz Wi–Fi and MIMO antennas establish and maintain a fast and reliable connection.
Simultaneous Display — Two participants can simultaneously present content on main display.
VIA Product Integration — Seamlessly compatible with VIA Site Management (VSM) Software & VIA Pad.
Easy and Flexible Installation — With a super–compact 7x7cm form factor, it can be discreetly installed on the back of a display, projector or almost anywhere.
Ulasan Produk
Tidak ada ulasan




















































































































































