Kramer 4–Channel 4K HDMI Extender / Toolbox
#Grup produk P107864635
Spesifikasi
| Input | 4 HDMI 4K60 4:4:4 |
|---|---|
| Output | HDMI 4K60 4:4:4 Ports: 1 USB-A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VA−4X is a versatile 4K@60Hz (4:4:4) HDMI multi−channel extender that equalizes and reclocks TMDS data before re−transmitting the signal, thus increasing the HDMI cable range for all 4 outputs. It is a true 4−channel HDMI "Toolbox", with functionality including 4 independent test−pattern generators, chroma sub−sampling down−conversion and EDID management options, and, of course, video extension.
Fitur
Extension without Loss of Quality — Kramer Equalization & re–Klocking™ Technology rebuilds the digital signal integrity to travel longer distances. Typically extends 4K@60Hz (4:4:4) signals 20m from point to point (10m on the input and 10m on the output).Zero–latency compression — Enables reducing 4K@60Hz resolution from 4:4:4 to 4:2:2 or 4:2:0 chroma sampling on up to four HDMI signals.
Easy EDID Management — Via a user–friendly software application or OSD menu, select from the following EDID options: default (internal), external (sink) or user defined EDID.
Content Protection Compatibility — Interoperability between HDCP 2.2 and HDCP 1.4 systems for up to 4 HDMI sources simultaneously.
Comprehensive Signal Testing — Independent pattern generator on each output with a variety of patterns and resolutions to choose from.
Local Control and Configuration — Use the OSD menu via front panel buttons for management and control of the EDID, chroma reduction and pattern generator, and for firmware upgrade and factory reset. Convenient USB port for EDID application control and firmware upgrade.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































