Kramer 4-Channel Balanced Audio Mixer
#Grup produk P107864556
Spesifikasi
Input | 4 XLR |
---|---|
Output | 2 XLR |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The VA-14 is a high-performance 4-channel mixer for balanced mono audio signals on XLR connectors. The unit inputs four channels of any combination of balanced mic or line level audio signals and outputs two mixed balanced audio and one headphone signal.
Fitur
S/N Ratio — Mic in, phones out: 45.3dB; line in, phones out: 83.3dB; line in, line out: 84.3dB; mic in, line out: 64dB.Level (Gain) Control — Individual for each input & master and headphone output.
Phantom Power — 48V DC on each input (individually selectable).
Desktop Size — Compact size. 2 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan