Kramer 4K HDR HDMI Compact PoC Transmitter
#Grup produk P107864459
Spesifikasi
| Input | 1 HDMI 4K60 4:4:4 |
|---|---|
| Output | 1 DGKat 2.0 Ports -1 RS-232 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TP−873xr is a high−performance, long−reach DGKat™ 2.0 transmitter for 4K@60Hz (4:4:4) HDR HDMI HDCP 2.2 signals, RS−232 and IR signals and 2−way powering over twisted pair. It converts the HDMI, RS−232 and IR input signals into a DGKat™ 2.0 signal and transmits it to the receiver. TP−873xr extends video signals to up to 50m (160ft) at 4K@60Hz (4:4:4) resolution and up to 70m (230ft) at 4K@30Hz (4:4:4) 24bpp resolution over Kramer shielded cables.
Fitur
High Performance Extender — Professional DGKat™ 2.0 transmitter for providing long–reach signals and 2–way power over twisted pair copper infrastructures. PT–873xr employs low–level video compression technology that delivers visually lossless performance for 4K@60Hz (4:4:4) HDR signals with near–zero latency.HDMI Signal Extension — HDR, HDCP 2.2 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Cost–effective Maintenance — Status LED indicators for HDMI and DGKat™ 2.0 ports facilitate easy local and remote maintenance and troubleshooting.
Easy Installation — Single twisted–pair cable for signal and power wiring. Compact DigiTOOLS® fan–less enclosure for device–back mounting, or side–by–side mounting of 3 units in a 1U rack space with the optional, compatible Kramer rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































