Kramer HDMI Ultra−Reach Transmitter

Sebelum PPN:
Rp12.999.900
Spesifikasi
Input1 HDMI with Loop
Output1 2-wire Ports -1 RS-232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
TP−752T is a high−performance transmitter for extending 1080p (HD) HDMI signals over distances of up to 600m (2000ft) using any 2−wire cabling. TP−752T supports diverse cabling and connector options for typical long distance and legacy installations.
Fitur
High Performance Extender — Reliable HDMI signal extension over distances of up to 600m (2000ft).
Convenient Connector Options — Connect via one of 3 options: Terminal block (for common 2–wire connection), RJ–45 (CAT) (for typical long–distance applications), or VGA (to enable using HDMI over legacy VGA infrastructure).
Cascaded Signal Distribution — The TP–752T transmitter has an active, reclocking HDMI output loop port for cascaded signal extenders or distributors, or local signal monitoring.
Bidirectional RS–232 Extension — Enabling device control, such as control of the display from the source end, and control of a source from the display end.
True Plug–and–Play — No setup or user configuration is required.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan