Kramer HDMI Ultra−reach Receiver

Sebelum PPN:
Rp12.999.900
Spesifikasi
Input1 2-wire
Output1 HDMI with Loop 1 S/PDIF 1 Stereo (B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
TP−752R is a high−performance receiver for extending 1080p (HD) HDMI signals over distances of up to 600m (2000ft) using any 2−wire cabling. TP−752R supports diverse cabling and connector options for typical long distance and legacy installations.
Fitur
High Performance Extender — Reliable HDMI signal extension over distances of up to 600m (2000ft).
Audio De–embedding — The transmitted digital audio signal is extracted from the AV signal and available in both digital (S/PDIF) and analog format, as well as being available on the HDMI output.
Convenient Connector Options — Connect via one of 3 options: Terminal block (for common 2–wire connection), RJ–45 (CAT) (for typical long–distance applications), or VGA (to enable using HDMI over legacy VGA infrastructure).
Bidirectional RS–232 Extension — Enabling device control, such as control of the display from the source end, and control of a source from the display end.
True Plug–and–Play — No setup or user configuration is required.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan