Kramer 4K60 4:2:0 HDMI/DVI PoE Receiver
#Grup produk P107864194
Spesifikasi
| Input | 1 HDBT |
|---|---|
| Output | 1 DVI-D 1 HDMI 4K60 4:2:0 1 S/PDIF |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TP−588D is a high−performance, extended−reach HDBaseT 1.0 receiver for 4K60Hz (4:2:0) DVI or HDMI, Ethernet, RS−232, IR and stereo audio signals over twisted pair. It extends video signals to up to 100m (330ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
High Performance Standard Extender — Professional HDBaseT extender for providing extended–reach signals over twisted–pair copper infrastructures. TP–588D is a standard extender that can be connected to any market–available HDBaseT–compliant extension product. For optimum extension reach and performance, use recommended Kramer cables.HDMI Signal Extension — HDCP 1.4 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID signal is passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Multi–channel HDMI Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting surround sound at studio level.
Audio De–embedding (Drop–and–Continue) — The transmitted digital audio signal is de–embedded from the AV signal (dropped), converted to digital or analog signals for transmission to stereo S/PDIF digital and balanced analog audio outputs, in parallel to being transmitted (continued) to the DVI or HDMI AV output. This enables high–quality audio playback by routing the audio to an AV receiver and external speakers in parallel to routing the audio to the connected AV acceptor device’s local speakers (such as TVs with speakers).
Ethernet Extension — Ethernet interface data flows in both directions, allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Cost–effective Maintenance — Status LED indicators, with optional extension to a remote panel connected via device GPI/O ports, for DVI, HDMI and HDBT ports facilitate easy local and remote maintenance and troubleshooting. Remote device management via built–in web pages and RS–232 connection. Local and remote firmware upgrade via mini–USB, RS–232 or Ethernet connection and the K–Upload tool ensure lasting, field–proven deployment.
Easy Installation — Single cable connectivity for both HDBaseT signals and power. Compact MegaTOOLS™ fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































