Kramer 2x1 HDMI switchable Transmitter
#Grup produk P107864176
Spesifikasi
| Input | 2 HDMI 1 IR 1 Ethernet |
|---|---|
| Output | 1 HDBT 1.0 Extended Reach |
| Product Dimensions (WxDxH) (cm) | 18.75x11.50x2.54 |
| Video Max Supported Resolution | Up to 1080p@60Hz 36bpp resolution |
| Video Max Data Rate | Up to 6.75Gbps bandwidth (2.25Gbps per graphic channel) |
| Video Standards Compliance | HDCP 2.2 signal compliance |
| Current Comsumption (mA) | 800 |
| Enclosure Size | MegaTools |
| Enclosure Type | Aluminium |
| Extended Rs-232 Baud Rate | 300 to 115200 |
| Extension Line | HDBaseT 1.0 compliant Up to 130m (430ft) at full HD (1080p @60Hz 36bpp) |
| Extension Line Note | When using Kramer HDBaseT cables |
| Included Accessories | Power supply 5V/4A, bracket installation kit |
| Ports 10Base-T/100BaseTx Ethernet | 1 on an RJ-45 female connector for LAN extension |
| Ports IR | 1 On a 3.5mm mini jack for IR link extension |
| Ports RS-232 | 1 on a 9-pin D-sub connector for serial link extension |
| Shipping Dimensions (cm) | 34.50x16.50x5.20 |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TP−582T is a high−performance, extended−reach HDBaseT switchable transmitter for 1080p60Hz HDMI, Ethernet, RS−232 and IR signals over twisted pair. The TP−582T converts all input signals into the transmitted HDBaseT signal. It extends video signals to up to 130m (430ft) over CAT copper cables at up to 1080p@60Hz 36bpp video resolution. The TP−582R converts the HDBaseT twisted pair signal back to Ethernet, RS−232, IR and two HDMI outputs, and de−embeds the audio to S/PDIF and TOSLINK® audio outputs.
Fitur
High Performance Standard Extender — Switchable, professional HDBaseT extender for providing extended–reach signals over twisted–pair copper infrastructures. TP–582T is a standard extender that can be connected to any market–available HDBaseT–compliant extension product. For optimum extension reach and performance, use recommended Kramer cables.HDMI Signal Extension — HDCP 2.2 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, and 3D. EDID signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 8 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Ethernet Extension — Ethernet interface data flows in both directions, allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Simple Control Operation — Easy selection of input video signals for its extension, locally via front panel button, or remotely via either remote IR control or control buttons connected to rear panel contact closures.
Cost–effective Maintenance — Status LED indicators for HDMI and HDBT ports facilitate easy local maintenance and troubleshooting.
Easy and Elegant Installation — Compact MegaTOOLS™ fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































