Kramer 4K60 4:2:0 DVI HDCP 2.2 Transmitter
#Grup produk P107864130
Spesifikasi
| Input | 1 DVI-I 1 RS-232 1 IR |
|---|---|
| Output | 1 HDBT 1.0 Long-Reach |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Video Max Supported Resolution | 4K@60Hz (4:2:0) 24bpp |
| Video Standards Compliance | HDCP 2.2 signal compliance |
| Video Max Data Rate | 10.2Gbps (3.4Gbps per graphic channel) |
| Accessories Included | Power supply unit |
| Current Comsumption (A) | 2 |
| Current Comsumption (mA) | 275 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | DigiTools |
| Enclosure Type | Aluminium |
| Extended Rs-232 Baud Rate | 300 to 115200 |
| Extension Line Compliance | HDBaseT 1.0 Up to 40m (130ft):At 4K@60Hz (4:2:0) (When using Kramer HDBaseT cables) Up to 70m (230ft):At full HD (1080p @60Hz 36bpp) (When using Kramer HDBaseT cables) |
| Ports IR | 1 On a 3.5mm mini jack for IR link extension |
| Ports RS-232 | 1 on a 9-pin D-sub connector for serial link extension and device firmware upgrade |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TP−580TD is a high−performance, long−reach HDBaseT transmitter for 4K@60Hz (4:2:0) HDMI, RS−232 and IR signals over twisted pair, via single−link DVI−I connection. The TP−580TD converts all input signals into the transmitted HDBaseT signal. It extends video signals to up to 40m (130ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
High Performance Standard Extender — Professional HDBaseT extender for providing long–reach signals over twisted–pair copper infrastructures. TP–580TD is a standard extender that can be connected to any market–available HDBaseT–compliant extension product. For optimum extension reach and performance, use recommended Kramer cables.Secured Operation — Highly–secured operation is ensured by lockable wiring connectivity with protection against unintentional cable disconnection.
HDMI Signal Extension — HDCP 2.2 compliant, via single–link DVI–I connection. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Cost–effective Maintenance — Status LED indicators for DVI and HDBT ports facilitate easy local maintenance and troubleshooting.
Easy Installation — Compact DigiTOOLS® fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































