Kramer 1:2 Twisted Pair & HDMI Line Driver & Distribution Amplifier
#Grup produk P107864051
Spesifikasi
Input | 1 DGKat |
---|---|
Output | 1 DGKat 1 HDMI |
Product Dimensions (WxDxH) (cm) | 18.75x11.50x2.54 |
Shipping Dimensions (cm) | 34.50x16.50x5.20 |
Current Comsumption (mA) | 950 |
Voltage (V) | 12DC |
Included Accessories | Power supply |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The TP−575 is a DGKat™ twisted pair line driver for HDMI over twisted pair signals. The unit receives a twisted pair signal and outputs both an HDMI and twisted pair signal to a compatible receiver.
Fitur
Max. Data Rate — 4.95Gbps (1.65Gbps per graphic channel).HDTV Compatible.
HDCP Compliant.
DGKat™ Signal Integration — Kramer’s unique technology for converting TMDS as well as control and communication to signals that run over twisted pair cables.
HDMI Support — x.v.Color™, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS–HD.
3D Pass–Through.
EDID PassThru — Passes EDID signals between the source and display.
HPD Pass–Through — Passes Hot Plug Detect signals from display to source.
Active Input/Output LED Indicators.
System Range — Up to 90m (295ft) at 1080i @60hz or up to 70m (230ft) at 1080p @ 60hz when using Kramer DGKat cables.
Note: Transmission range depends on the signal resolution, graphics card and display used. If using third–party shielded CAT cables, both ends of the shield must be soldered to the connectors for the products to function properly.
Compatible Receivers — PT–572+, TP–574, TP–575, TP–576.
Output Signal Reclocking — Daisy chains up to 6 receivers for maximum range of 600m using shielded Kramer CAT 7 cable at 1080i. (For other cables and resolutions, see System Range above.)
Power Connect™ System — A single connection to the TP–575 powers the transmitter, receiver and line driver units.
Compact MegaTOOLS™ — 2 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan