Kramer Computer Graphics Video Stereo Audio & Bidirectional RS-232 over Twisted Pair Receiver with EDID

Sebelum PPN:
Rp9.699.900
Spesifikasi
Input1 CAT 5
Output1 VGA/HD 1 RS-232
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Humidity (%)10to90,RHL non-condensing
Bandwidth (-3Db) Video20Hz to 20kHz @3dB
Current Comsumption (mA)760
Included AccessoriesPower supply
Operating Temperature (°C)0to+40
Shipping Dimensions (cm)15.70x12.00x8.70
Storage Temperature (°C)-40to+70
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The TP−126xl is an extended range twisted pair receiver for computer graphics video, unbalanced stereo audio and bidirectional RS−232 control command signals. The unit receives a twisted pair signal from the TP−125xl that it converts to computer graphics video, RS−232, unbalanced stereo and S/PDIF audio signals.
Fitur
Max. Resolution — WUXGA & 1080p.
HDTV Compatible.
System Range — More than 820ft (more than 250m).
Cable — We recommend the use of Kramer's BC–XTP high quality skew–free, unshielded twisted pair (UTP) cable. When using UTP cable, it is advisable to ensure that the cable is installed far away from electric cables, motors and so on, which are prone to create electrical interference.
Bidirectional RS–232 Interface — Commands and data can flow in both directions via the RS–232 interface, allowing status requests and control of the destination unit.

Ulasan Produk

Tidak ada ulasan