Kramer Computer Graphics Video & Stereo Audio over Twisted Pair Receiver
#Grup produk P107863955
Spesifikasi
Input | 1 CAT 5 |
---|---|
Output | 1 VGA/HD |
Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
Bandwidth (-3Db) Video | 20Hz to 20kHz @3dB |
Shipping Dimensions (cm) | 15.70x12.00x8.70 |
Current Comsumption (mA) | 190(370 when powering both devices) |
Included Accessories | Power supply |
Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The TP−122xl is a high−performance twisted pair receiver for computer graphics video and unbalanced stereo audio signals. It converts the twisted pair input signal to WUXGA video, unbalanced stereo and S/PDIF audio signals.
Fitur
Max. Resolution — WUXGA & 1080p.HDTV Compatible.
Interference Protection — Increased level of protection against noise, spikes and interference in adverse environments.
System Range — More than 250m (more than 820ft).
Level (Gain) and Equalization (Peaking) Adjustment.
Cable — UTP (unshielded twisted pair) or STP (shielded twisted pair) such as CAT 5.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 60m (200ft) of each other.
Ulasan Produk
Tidak ada ulasan