Kramer Computer Graphics Video & Stereo Audio over Twisted Pair Transmitter

Sebelum PPN:
Rp8.799.900
Spesifikasi
Input1 VGA/HD
Output1 CAT 5
Product Dimensions (WxDxH) (cm)12.00x7.15x2.44
Bandwidth (-3Db) Video20Hz to 20kHz @3dB
Shipping Dimensions (cm)15.70x12.00x8.70
Voltage (V)12DC
Current Comsumption (mA)190(370 when powering both devices)
Included AccessoriesPower supply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The TP−121xl is a high−performance twisted pair transmitter for computer graphics video and unbalanced stereo audio signals. It converts the input signals to a twisted pair signal and transmits them over CAT 5 cable to a compatible receiver.
Fitur
Max. Resolution — WUXGA & 1080p.
HDTV Compatible.
EDID Capture — Captures EDID from the display or uses pre–programmed default EDID.
Interference Protection — Increased level of protection against noise, spikes and interference in adverse environments.
System Range — More than 250m (more than 820ft)
Cable — UTP (unshielded twisted pair) or STP (shielded twisted pair) such as CAT 5.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 60m (200ft) of each other.

Ulasan Produk

Tidak ada ulasan