Kramer 1:4 Computer Graphics Video & HDTV over Twisted Pair Transmitter & Distribution Amplifier
#Grup produk P107863919
Sebelum PPN:
Rp6.899.900 - Rp8.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Input | 1 VGA/HD |
|---|---|
| Output | 4 CAT 5 |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Shipping Dimensions (cm) | 15.70x12.00x8.70 |
| Voltage (V) | 12DC |
| Included Accessories | Power supply |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The TP-104HD is a twisted pair transmitter for computer graphics video and HDTV signals. It converts a computer graphics video or HDTV signal on a 15-pin HD connector to four identical twisted pair signals.
Fitur
HDTV Compatible.Max. Resolution — WUXGA & 1080p.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 150ft (50m) of each other.
Cable — UTP (unshielded twisted pair) or STP (shielded twisted pair) such as CAT 5.
System Range — Up to 100m (320ft).
Compact Kramer TOOLS™ — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































