Kramer 32−Port Master Room Controller
#Grup produk P107863894
Spesifikasi
Input | Ports -8 RS-232 -8 IR |
---|---|
Product Dimensions (WxDxH) (cm) | 19x7.20x1U |
Shipping Dimensions (cm) | 55.00x27.60x10.70 |
Current Comsumption (mA) | 200mA |
Voltage (V) | 100240AC |
Included Accessories | Power supply |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The SL−280 is a master/space controller (Kramer Control brain) that can operate over Ethernet with control interfaces that include: eight bidirectional RS−232, eight IR, eight GPI/O, and eight relays. It controls devices such as scalers, video displays, audio amplifiers, Blu−ray players, sensors, screens, shades, door locks, and lights. Multiple Kramer Ethernet control gateways can be used to add remote I/O ports.
Fitur
Space Controller — Controls any AV device/display with its corresponding logic.High Performance Architecture — Enables a scalable and flexible programming platform.
8 RS–232 Bidirectional Control Ports — For controlling devices via bi–directional serial control protocols.
8 IR Emitter & 1 IR Receiver Control Ports — Control devices via IR control protocols and learn commands from IR remotes.
8 GPI/O Control Ports — Control devices via general purpose I/O ports, program configured as digital input, digital output or analog input interface for controlling sensors, door locks, audio volume and lighting control devices.
8 Relay Control Ports — Control devices via relay contact closure, such as opening and closing drapes, shades, blinds, and projection screen scrolling.
Network Support — 10/100/1000Mbps Ethernet.
LED Indicators — I/O port state and system status.
Software Management Support — Kramer Control, API.
Ulasan Produk
Tidak ada ulasan