Kramer DisplayPort HDMI VGA & DVI Auto Switcher over DGKat
#Grup produk P107863797
Spesifikasi
Input | 1 DP 1 HDMI 1 VGA |
---|---|
Output | 1 DGKat |
Product Dimensions (WxDxH) (cm) | 18.75x11.50x2.54 |
Humidity (%) | 10to90,RHL non-condensing |
Current Comsumption (A) | 1,1 |
Enclosure Type | Aluminium |
Included Accessories | Power adapter |
Operating Temperature (°C) | 0to+40 |
Ports RS-232 | 1 on 3-pin terminal block for programming |
Shipping Dimensions (cm) | 34.50x16.50x5.20 |
Storage Temperature (°C) | -40to+70 |
Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The SID−X1N is a DGKat™ twisted pair transmitter and step−in commander for computer graphics video, HDMI, DVI, DisplayPort and unbalanced stereo audio signals. The unit includes a “Step−In” button that allows the local source to be routed as the active source on the main display through the main switcher.
Fitur
Max. Data Rate — 4.95Gbps (1.65Gbps per graphics channel).Compatible Switcher — VP–81SIDN.
HDTV Compatible.
HDCP Compliant. — Works with sources that support HDCP repeater mode.
HDMI Support — x.v.Color™ and 3D.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Data Equalization and Reclocking.
Input Signal Detection — Based on video clock presence.
Automatic Input Selection — Based on manual selection or last connected input.
Automatic Analog Audio Detection and Embedding.
Local Balanced Audio De–embedding.
Support for Digital Audio Formats.
Lockable EDID.
DGKat™ Signal Integration — Kramer’s unique technology for converting TMDS as well as control and communication to signals that run over twisted pair cables.
Cable — Requires STP (shielded twisted pair) cable. For optimum range and performance, use shielded Kramer CAT 6 or CAT 7 cables. Note that the transmission range depends on the signal resolution, graphics card and display used. The distance using non–Kramer CAT 6 and CAT 7 cables may not reach these ranges. Use only shielded cable where both ends of the shield are soldered to ground.
Power Connect™ System — A single connection to the transmitter powers both units when the devices are within 150ft (50m) of each other.
Local Step–In Switching — Button & contact closure.
Power Supply — Requires independent power supply.
Ulasan Produk
Tidak ada ulasan