Kramer 6−button KNET Control Keypad
#Grup produk P107863751
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Output | 2 K-NET 1 RS-232 1 IR |
|---|---|
| Humidity (%) | 10to90,RHL non-condensing |
| Current Comsumption (mA) | 100 |
| Operating Temperature (°C) | 0to+40 |
| Ports 1K-NET | 2 on terminal block connectors |
| Ports RS-232 | 1 on terminal block connectors |
| Shipping Dimensions (cm) | 23.20x13.60x10 |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The RC−62 is a 6−button room controller for multimedia rooms. The unit can control audio components, video components and other room facilities such as lights and screens.
Fitur
Back Lit & Label Capable Buttons — 6 RGB–color, tactile feedback, backlit buttons. Buttons are grouped in 2 groups, 4 buttons in ‘SOURCES’ group, and 2 buttons in ‘DISPLAY’ group.Custom Labeled, Removable Button Caps.
2 K–NET™ Connectors — Connects to master room controller, and auxiliary keypads for remote keypad control.
K–NET™ Single Link Connection — Provides a single keypad link cable–connectivity, carrying both power and keypad control communication information.
RS–232 Control Port — Controls a device via serial control protocols.
IR Emitter Control Port — Controls a device via IR control protocols.
Relay Control Port — Controls a device via relay contact closure.
IR Sensor Port — Learns commands from IR remotes.
Program Control — Program configuration with Kramer K–Config software.
Keypad Lock–Out — Option for tampering prevention by locking and unlocking of the keypad buttons.
Mini USB Port — To upload configuration files, set the K–NET™ ID number, and power the device during configuration.
Mounting — In–wall, in standard 2 gang EU, UK, and 1 Gang US wall junction boxes.
Easy Installation — Fits to standard in–wall boxes for simple and cost–reducing installation.
Ulasan Produk
Tidak ada ulasan




















































































































































