Kramer 6−button Touch−Sensitive Ethernet Control Keypad (US)
#Grup produk P107863690
Spesifikasi
| Input | 1 IR 2 RS-232 1 K-NET |
|---|---|
| Output | 2 IR 3 Relay |
| Product Dimensions (WxDxH) (cm) | 6.90x3.50x11.43 |
| Humidity (%) | 10to90,RHL non-condensing |
| Current Comsumption (mA) | 100 |
| Included Accessories | Power supply, mounting frame, labeled caps set, screwdriver |
| Operating Temperature (°C) | 0to+40 |
| Ports 1K-NET | 1 on terminal block connectors |
| Ports Ethernet | 1 On an RJ-45 connector |
| Ports Infrared Sensor | 1 sensor |
| Ports Mini USB | 1 for programming |
| Ports RS-232 | 2 on terminal block connectors |
| Shipping Dimensions (cm) | 25.60x11.80x11.40 |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The RC−43SL is a touch−sensitive 6−button control keypad. Connected over Ethernet to Site−CTRL™ remote AV control, site management & monitoring system, as well as LAN−connected control gateways for extended controlled devices capacity. It also connects over KNET™ to master room controller and auxiliary keypads for remote keypad control. It can flexibly serve either as a standalone room controller, part of multi−units KNET™ system, or part of multi−unit Ethernet system managed by Kramer Site−CTRL™ site management platform. The RC−43SL is ideal for auditoriums and meeting rooms, for convenient control of their complex multimedia systems and other room facilities such as screens, lighting and shades.
Fitur
Touch–Sensitive & Label Capable Buttons — 6 white–color LED–feedback buttons.Custom Labeled, Removable Button Caps.
1 K–NET™ Connector — Connect to master room controller, and auxiliary keypads for remote keypad control.
K–NET™ Single Link Connection — Provides a single keypad link cable–connectivity, carrying both power and keypad control.
2 RS–232 Bi–directional Control Ports — Control a device via bi–directional serial control protocols.
2 IR Emitter Control Ports — Control a device via IR control protocols.
3 Relay Control Ports — Control a device via Relay Contact Closure, such as scrolling up and down screens, drapes, shades, and blinds.
IR Sensor Port — Learns commands from IR remotes.
Program Control — Program configuration with Kramer K–Config software.
Kramer Site–CTRL™ Compatibility — For network management and remote control over the Ethernet port.
Mini USB Port — To upload configuration files, set the K–NET™ ID number, and power the device during configuration.
Mounting — In–wall, in standard 1 gang US wall junction boxes.
Easy Installation — Fits to standard in–wall boxes for simple and cost–reducing installation.
Ulasan Produk
Tidak ada ulasan



















































































































































/j6P107863690-1.jpg)
