Kramer 2–button Control Keypad
#Grup produk P107863636
Spesifikasi
| Input | 2 Buttons |
|---|---|
| Output | 1 RS-232 1 IR Emitters |
| Product Dimensions (WxDxH) (cm) | 6.90x1.30x11.43 |
| Shipping Dimensions (cm) | 23.20x13.60x10 |
| Current Comsumption (mA) | 40 |
| Voltage (V) | 12DC |
| Included Accessories | Power supply, label set, screwdriver |
| Ports IR Out | 1 on a terminal block connector |
| Ports RS-232 | 1 on a terminal block connector |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
RC−2C is ideal for simple, convenient control of small spaces with serial and IR controlled devices such as projectors and displays.
Fitur
Back Lit & Label Capable Buttons — 2 tri–color, tactile feedback, backlit buttons.Custom Labeled, Removable Button Caps.
RS–232 Control Port — Controls a device via serial control protocols.
IR Control Port — Controls a device via IR control protocols.
Program Control — Program configuration with Kramer K–Config software — supports up to 4 commands per macro and 4 toggling macros per button
Keypad Lock–Out — Option for tampering prevention by locking and unlocking of the keypad buttons.
Mounting — In–wall, in standard 1 gang US, EU or UK wall junction boxes.
Ulasan Produk
Tidak ada ulasan




















































































































































