Kramer 4K HDR HDMI Compact PoC Transmitter over Long–Reach DGKat 2.0

Sebelum PPN:
Rp6.799.900
Spesifikasi
Input1 HDMI 4K60 4:4:4
Output1 DGKat 2.0
Product Dimensions (WxDxH) (cm)6.22x5.18x2.44
Video Max Resolution at Standard Compression Level4096x2160@60Hz (4:4:4) 24bpp
Video Max Resolution at High Compression Level3840x2160@60Hz (4:4:4) 24bpp
Video Standards ComplianceHDR10, HDCP 2.2
Accessories Included1 power adapter with cord, 1 bracket set
Bandwidth Video Transmitted DataUp to 18Gbps (6Gbps per graphic channel)
Current Comsumption (A)2
Current Comsumption (mA)600
Enclosure CoolingConvection ventilation
Enclosure SizePicoTools
Enclosure TypeAluminium
Extension Line ComplianceDGKat 2.0
Extension Line Signal CompressionStandard or high compression level applied to >1080p signals
Shipping Dimensions (cm)49.00x18.60x58.80
User Interface ControlsDipswitches to define compression level
User Interface IndicatorsIN, OUT, and ON LEDs
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
PT−871xr is a high−performance, long−reach DGKat™ 2.0 transmitter for 4K@60Hz (4:4:4) HDR HDMI 2.0 and HDCP 2.2 signals and 2−way powering over twisted pair. It converts the HDMI signal into the transmitted DGKat™ 2.0 signal. PT−871xr extends the signal to up to 60m (200ft) at 4K@60Hz (4:4:4) resolution and up to 70m (230ft) at 4K@30Hz (4:4:4) 24bpp resolution over Kramer shielded cables.
NOTE: To reach the distances listed, Kramer UNIKAT non−plenum bulk cable or pre−made assemblies MUST be used.
Fitur
High Performance Extender — Professional DGKat™ 2.0 transmitter for providing long–reach signals and 2–way power over twisted pair copper infrastructures. PT–871xr employs low–level video compression technology that delivers visually lossless performance for 4K@60Hz (4:4:4) HDR signals with near–zero latency.
HDMI Signal Extension — Supports HDR, HDCP 2.2, deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Cost–effective Maintenance — Status LED indicators for HDMI and DGKat™ 2.0 ports facilitate easy local maintenance and troubleshooting.
Easy Installation — Single twisted–pair cable for signal and power wiring. Compact PicoTOOLS® fan–less enclosure for device–back mounting, or side–by–side mounting of 4 units in a 1U rack space with the optional, compatible Kramer rack adapter.

Ulasan Produk

Tidak ada ulasan