Kramer 4K60 4:2:0 HDMI HDCP 2.2 Compact Transmitter over Long−Reach HDBaseT
#Grup produk P107863450
Spesifikasi
| Input | 1 HDMI 4K60 4:2:0 |
|---|---|
| Output | 1 HDBT 1.0 Long-Reach |
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Humidity (%) | 10to90,RHL non-condensing |
| Bandwidth Video | Up to 10.2Gbps bandwidth (3.4Gbps per graphic channel) |
| Current Comsumption (mA) | 570 |
| Enclosure Size | PicoTools |
| Enclosure Type | Aluminium |
| Extension Line | HDBaseT 1.0 compliant Up to 40m (130ft) at 4K @60Hz (4:2:0) Up to 70m (230ft) at full HD (1080p @60Hz 36bpp) |
| Extension Line Note | When using Kramer HDBaseT cables |
| Included Accessories | Power supply unit |
| Operating Temperature (°C) | 0to+40 |
| Shipping Dimensions (cm) | 15.70x12.00x8.70 |
| Storage Temperature (°C) | -40to+70 |
| Video Compliance | HDCP 2.2 signal compliance Supports deep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTSHD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Video Max Resolution | Up to 4K UHD @60Hz (4:2:0) 24bpp resolution |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
PT−580T is a compact high−performance, long−reach HDBaseT transmitter for 4K60Hz (4:2:0) HDMI signal over twisted pair. PT−580T converts the input signal into the transmitted HDBaseT signal. It extends video signals to up to 40m (130ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
High Performance Standard Extender — Professional HDBaseT extender for providing long–reach signals over twisted–pair copper infrastructures. PT–580T is a standard extender that can be connected to any market–available HDBaseT–compliant extension product. For optimum extension reach and performance, use recommended Kramer cables.HDMI Signal Extension — HDCP 2.2 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID and CEC signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Cost–effective Maintenance — Status LED indicator facilitates easy local maintenance and troubleshooting.
Easy Installation — Compact Pico TOOLS™ fan–less enclosure for dropped–ceiling or discreet mounting, or side–by–side mounting of 4 units in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































