Kramer USB 2.0 PoC Extender Kit over Extended−Reach HDBaseT

Sebelum PPN:
Rp13.999.900
Spesifikasi
Input1 CAT 5/6 1 Stereo (U)
Output1 CAT 5/6 1 Stereo (U) Ports:
Product Dimensions (WxDxH) (cm)6.22x5.18x2.44
Enclosure SizePicoTools
Enclosure TypeAluminium
Enclosure CoolingConvection ventilation
Accessories IncludedIncludes:1 12V powersupply, 1 CUSB/AB6 USB typeA male to USB typeB male 2m cable
Current Comsumption (A)2
Extended Rs-232 Baud Rate9600
Extension Line Reach Using CAT 5e CablesUp to 30m (100ft)
Extension Line Reach Using Shielded UNIKAT CablesUp to 100m (330ft)
Ports RS-2321 On a 3-pin terminal block connector for serial link extension
Ports USB4 On USB-A female connectors for USB devices extension (PT-2UR)
Shipping Dimensions (cm)49.00x18.60x58.80
Standards ComplianceCE, FCC
User Interface IndicatorsLINK and ON LEDs
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
PT−2UT/R−KIT is a comprehensive, extended−reach CAT extender kit for USB 2.0, RS−232 and audio signals and 2−way powering over twisted pair. The PT−2UT transmitter converts the USB input signal into a CAT signal. The PT−2UR receiver converts the transmitted CAT signal into a USB signal.
Fitur
Comprehensive USB Extender — Plug & play USB extender kit for providing extended–reach CAT signals and 2–way power over twisted pair copper infrastructures. A local USB host is auto–connected to remote–connected USB devices employing either interrupt, bulk or isochronous USB 2.0 standard data transfer communication.
Flexible USB Connectivity — Wide Variety of USB peripheral devices can be extended including cameras, touch screens, smart boards, hard drives, game controllers, audio devices, printers, scanners, or HID (Human Interface Devices) devices such as a mouse or keyboard. Dual role and OTG (On The Go ) devices such as smart phones and tablets, connected either to a transmitter–side USB host port or receiver–side USB device port, can communication with a remote host or peripheral pairing device.
Remote USB Charging — Fast USB charging of peripheral devices when the receiver is powered by a power supply, and standard USB charging when the receiver is powered by the transmitter via CAT.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Audio Extension — Send an audio signal from an audio source connected to the transmitter to an active audio playing device connected to the receiver.
Cost–Effective Maintenance — Status LED indicators facilitate easy local maintenance and troubleshooting.
Easy Installation — Single twisted–pair cable for signal and power wiring. Compact PicoTOOLS® fan–less enclosure for device–back mounting, or side–by–side mounting of 4 units in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan