Kramer Computer Graphics Video over Twisted Pair Receiver
#Grup produk P107863274
Spesifikasi
Input | 1 CAT 5 |
---|---|
Output | 1 VGA/HD |
Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
Humidity (%) | 10to90,RHL non-condensing |
Accessories Included | Power supply |
Current Comsumption (mA) | 350max |
Operating Temperature (°C) | 0to+40 |
Shipping Dimensions (cm) | 15.70x12.00x8.70 |
Storage Temperature (°C) | -40to+70 |
Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The PT-120xl is an extended range twisted pair receiver for computer graphics video signals. It converts a twisted pair signal from a WP-110 transmitter (or other compatible Kramer transmitter) to a computer graphics signal.
Fitur
HDTV Compatible.Max. Resolution — WUXGA & 1080p.
Level (Gain) & EQ (Peaking) Controls.
System Range — Up to 250m (820ft). Greater distances possible depending on signal resolution and cable.
Cable — UTP (unshielded twisted pair) or STP (shielded twisted pair) cable such as CAT 5.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 150ft (50m) of each other.
Ulasan Produk
Tidak ada ulasan