Kramer Computer Graphics Video over Twisted Pair Transmitter

Sebelum PPN:
Rp7.399.900
Spesifikasi
Input1 VGA/HD
OutputCAT 5
Product Dimensions (WxDxH) (cm)6.22x5.18x2.44
Humidity (%)10to90,RHL non-condensing
Current Comsumption (mA)285
Included AccessoriesPower supply
Operating Temperature (°C)0to+40
Shipping Dimensions (cm)15.70x12.00x8.70
Storage Temperature (°C)-40to+70
Voltage (V)12DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The PT-110xl is an extended range UXGA line transmitter that receives a UXGA signal and transmits it over a CAT 5/6 cable to the PT-120xl or TP-120 receiver.
Fitur
Resolution — Up to WUXGA & 1080p.
HDTV Compatible.
Power Connect™ System — A single connection to the transmitter or the receiver powers both units when the devices are within 150ft (50m) of each other.
Extended Transmission Range — Up to 250m (820ft) when used with Kramer’s twisted pair xl receivers (such as PT–120xl, TP–122xl or TP–126xl).
EDID Capture — Copies and stores the EDID from a display device.
Increased Noise Immunity — An increased level of protection against noise, spikes and interference in adverse environments.

Ulasan Produk

Tidak ada ulasan