Kramer 1:2 s-Video Distribution Amplifier
#Grup produk P107863195
Spesifikasi
| Input | 1 Y/C |
|---|---|
| Output | 2 Y/C |
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Bandwidth (-3Db) | 150MHz |
| Shipping Dimensions (cm) | 15.70x12.00x8.70 |
| Voltage (V) | 12DC |
| Current Comsumption (mA) | 25 |
| Included Accessories | Power supply, mounting bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The PT-102SN is a high-performance video distribution amplifier for s-Video (Y/C) video signals. The unit takes one input, provides correct buffering and isolation, and distributes the signal to two identical outputs.
Fitur
Bandwidth (Y) — 150MHz (–3dB).Y & C Level (Gain) Controls.
Ultra Compact Pico TOOLS™ — 4 units can be rack mounted side–by–side in a 1U rack space with the optional RK–4PT rack adapter.
Ulasan Produk
Tidak ada ulasan




















































































































































