Kramer 1:2 Stereo Audio Distribution Amplifier
#Grup produk P107863177
Spesifikasi
Input | 1 Stereo (U) |
---|---|
Output | 2 Stereo (U) |
Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
Bandwidth (-3Db) | >100kHz |
Shipping Dimensions (cm) | 15.70x12.00x8.70 |
Current Comsumption (mA) | 20 |
Included Accessories | Power supply, mounting bracket |
Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The PT-102AN is a high-performance audio distribution amplifier for unbalanced stereo signals. The unit takes one stereo input and distributes the signal to two identical stereo outputs.
Fitur
Level (Gain) Controls.S/N Ratio — 85dB.
Ultra–Compact Pico TOOLS™ — 4 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Ulasan Produk
Tidak ada ulasan